




€17.03/ pieceexcl. VAT
€20.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.02 | - |
50+ | €15.26 | 10.40% |
100+ | €13.78 | 19.09% |
200+ | €8.93 | 47.58% |
500+ | €8.35 | 50.98% |
1000+ | €7.77 | 54.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 688 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |