




€14.44/ pieceexcl. VAT
€17.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.44 | - |
50+ | €12.95 | 10.29% |
100+ | €11.56 | 19.95% |
200+ | €8.93 | 38.17% |
500+ | €8.35 | 42.19% |
1000+ | €7.77 | 46.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 686 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 13 mm |
Width | 3.5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |