




€19.33/ pieceexcl. VAT
€23.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.33 | - |
50+ | €17.27 | 10.63% |
100+ | €15.59 | 19.35% |
200+ | €12.63 | 34.67% |
500+ | €12.09 | 37.44% |
1000+ | €10.98 | 43.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 626 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.986 kN |
Static load rating | 0.717 kN |