




€21.59/ pieceexcl. VAT
€26.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.59 | - |
50+ | €20.48 | 5.14% |
100+ | €18.42 | 14.66% |
200+ | €17.27 | 19.99% |
500+ | €15.79 | 26.85% |
1000+ | €14.68 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 608 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |