EZO

EZO Miniature ball bearing Stainless steel Closure on both sides MR 63 2Z W3 VA

  • ERIKS:12705593
Image 1
Image 2
Image 1
Image 2
Miniature ball bearings are single row deep groove ball bearings with a bore diameter of up to 10 mm. Single row deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Miniature ball bearings are available open or capped (with seals or shields). Bearings capped on both sides are lubricated for the life of the bearing and should not be washed or relubricated. They are filled with the appropriate amount of a high-quality grease under clean conditions. The bearings are considered virtually maintenance-free.

Bearings with shields 2Z:
Shields are fitted in the outer ring and do not make contact with the inner ring, but form a narrow gap with it. Shields are made of sheet steel.

Bearing with contact seals 2RS:
Contact seals are made of oil and wear-resistant NBR or FKM and are reinforced with a sheet steel insert. The seals, which are fitted in a recess on the outer ring, make good, positive contact with the recess, without deforming the outer ring.
Save to list

€14.54/ pieceexcl. VAT

€17.59incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
MR