EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 699 2RS VA

  • ERIKS:11833185
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€31.70/ pieceexcl. VAT

€38.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.70

-

50+

€28.54

9.98%

100+

€25.13

20.74%

200+

€21.59

31.91%

500+

€19.08

39.81%

1000+

€17.52

44.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
699