EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 697 2Z VA

  • ERIKS:12478355
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.03/ pieceexcl. VAT

€20.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.02

-

50+

€14.68

13.77%

100+

€13.28

22.00%

200+

€12.95

23.94%

500+

€12.09

28.99%

1000+

€10.98

35.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
697