EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 694 2Z VA

  • ERIKS:11833168
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€14.19/ pieceexcl. VAT

€17.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.19

-

50+

€12.63

11.00%

100+

€11.56

18.54%

200+

€9.79

31.02%

500+

€9.50

33.03%

1000+

€8.64

39.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
694