EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 694 2RS VA

  • ERIKS:12478345
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€19.08/ pieceexcl. VAT

€23.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.08

-

50+

€17.27

9.49%

100+

€15.79

17.24%

200+

€12.09

36.64%

500+

€10.98

42.45%

1000+

€9.50

50.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
694