EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 692 X 2Z VA

  • ERIKS:12478343
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€24.47/ pieceexcl. VAT

€29.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.47

-

50+

€21.92

10.42%

100+

€19.33

21.01%

200+

€16.45

32.78%

500+

€15.59

36.30%

1000+

€14.11

42.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
692