EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 691 X 2Z VA

  • ERIKS:12478341
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€25.33/ pieceexcl. VAT

€30.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.33

-

50+

€23.03

9.10%

100+

€20.48

19.17%

200+

€18.67

26.29%

500+

€17.89

29.39%

1000+

€16.45

35.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
691