EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 689 2RS VA

  • ERIKS:12478338
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.27/ pieceexcl. VAT

€20.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.27

-

50+

€16.45

4.78%

100+

€14.11

18.33%

200+

€9.79

43.34%

500+

€9.21

46.67%

1000+

€8.64

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
689