EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 688 2RS VA

  • ERIKS:11833153
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€28.25/ pieceexcl. VAT

€34.18incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.25

-

50+

€23.03

18.50%

200+

€17.27

38.87%

500+

€13.78

51.24%

1000+

€11.80

58.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
688