EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 687 2Z VA

  • ERIKS:11833148
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€15.26/ pieceexcl. VAT

€18.46incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.26

-

50+

€13.78

9.70%

100+

€11.80

22.65%

200+

€9.79

35.86%

500+

€9.50

37.73%

1000+

€8.64

43.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
687