EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 686 2Z VA

  • ERIKS:23225074
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€13.49/ pieceexcl. VAT

€16.32incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.49

-

200+

€8.19

39.30%

500+

€7.94

41.16%

1000+

€7.24

46.35%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
686