EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 686 2RS VA

  • ERIKS:11833144
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€23.28/ pieceexcl. VAT

€28.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.28

-

50+

€20.97

9.90%

100+

€18.67

19.79%

200+

€13.78

40.82%

500+

€11.80

49.30%

1000+

€10.45

55.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
686