EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 685 2Z VA

  • ERIKS:12478334
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€13.28/ pieceexcl. VAT

€16.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.28

-

50+

€12.09

8.96%

100+

€10.65

19.80%

200+

€9.79

26.32%

500+

€9.50

28.46%

1000+

€8.64

34.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
685