EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 682 X 2Z VA

  • ERIKS:12478327
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€22.54/ pieceexcl. VAT

€27.27incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.54

-

50+

€20.19

10.41%

100+

€17.89

20.63%

200+

€16.45

27.02%

500+

€15.59

30.84%

1000+

€14.11

37.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
682