EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 682 2Z VA

  • ERIKS:11833129
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€20.19/ pieceexcl. VAT

€24.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.19

-

50+

€18.14

10.18%

100+

€12.63

37.47%

200+

€12.09

40.12%

500+

€11.56

42.77%

1000+

€10.45

48.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
682