EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 672 2Z VA

  • ERIKS:12478322
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€29.36/ pieceexcl. VAT

€35.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.36

-

50+

€26.52

9.67%

100+

€23.60

19.62%

200+

€20.73

29.41%

500+

€19.82

32.49%

1000+

€18.67

36.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
67
Type
672