EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 635 2RS VA

  • ERIKS:12478318
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€23.28/ pieceexcl. VAT

€28.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.28

-

50+

€21.34

8.31%

100+

€18.67

19.79%

200+

€15.26

34.46%

500+

€14.68

36.93%

1000+

€13.28

42.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
63
Type
635