EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 633 2Z VA

  • ERIKS:12478316
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€22.17/ pieceexcl. VAT

€26.83incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.17

-

50+

€20.19

8.91%

100+

€17.89

19.31%

200+

€11.56

47.87%

500+

€10.98

50.46%

1000+

€10.04

54.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
63
Type
633