EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 629 2Z VA

  • ERIKS:11832959
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€25.33/ pieceexcl. VAT

€30.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.33

-

50+

€22.54

11.03%

100+

€20.19

20.29%

200+

€19.57

22.74%

500+

€17.89

29.39%

1000+

€16.74

33.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
629