EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 629 2RS VA

  • ERIKS:12478314
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€36.60/ pieceexcl. VAT

€44.29incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.60

-

50+

€33.10

9.55%

100+

€29.65

18.99%

200+

€26.52

27.53%

500+

€23.60

35.51%

1000+

€21.92

40.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
629