EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 628 2RS VA

  • ERIKS:12716233
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€34.42/ pieceexcl. VAT

€41.65incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.42

-

100+

€28.25

17.91%

500+

€21.80

36.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
628