EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 627 2RS VA

  • ERIKS:12478309
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€28.54/ pieceexcl. VAT

€34.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.54

-

50+

€21.34

25.21%

100+

€18.67

34.57%

200+

€15.79

44.66%

500+

€14.44

49.41%

1000+

€13.28

53.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
627