EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 626 2RS VA

  • ERIKS:12552651
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€18.42/ pieceexcl. VAT

€22.29incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.42

-

50+

€17.52

4.91%

100+

€16.45

10.72%

200+

€15.79

14.28%

500+

€15.26

17.18%

1000+

€14.44

21.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
626