EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 623 2RS VA

  • ERIKS:12478301
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€20.19/ pieceexcl. VAT

€24.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.19

-

50+

€17.89

11.42%

100+

€15.79

21.79%

200+

€13.28

34.22%

500+

€11.80

41.56%

1000+

€10.65

47.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
623