EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 607 2Z VA

  • ERIKS:11832503
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.03/ pieceexcl. VAT

€20.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.02

-

50+

€15.59

8.46%

100+

€13.78

19.09%

200+

€12.63

25.84%

500+

€12.38

27.31%

1000+

€11.56

32.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
607