EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 607 2RS VA

  • ERIKS:23198533
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€26.52/ pieceexcl. VAT

€32.09incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.52

-

50+

€24.47

7.75%

100+

€22.54

15.03%

200+

€20.97

20.93%

500+

€18.67

29.60%

1000+

€16.45

37.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
607