EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 606 2RS VA

  • ERIKS:12478294
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€25.33/ pieceexcl. VAT

€30.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.33

-

50+

€23.03

9.10%

100+

€20.97

17.21%

200+

€14.68

42.05%

500+

€13.78

45.62%

1000+

€12.63

50.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
606