EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 605 2Z VA

  • ERIKS:12478293
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€15.26/ pieceexcl. VAT

€18.46incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.26

-

50+

€13.28

12.95%

100+

€12.09

20.75%

200+

€11.23

26.42%

500+

€10.45

31.53%

1000+

€9.50

37.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
605