EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 603 2Z VA

  • ERIKS:12478291
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€13.78/ pieceexcl. VAT

€16.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.78

-

50+

€12.63

8.35%

100+

€12.09

12.23%

200+

€11.56

16.12%

500+

€10.98

20.29%

1000+

€10.04

27.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
603