EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 602 2Z VA

  • ERIKS:12478287
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.03/ pieceexcl. VAT

€20.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.02

-

50+

€14.68

13.77%

100+

€12.63

25.84%

200+

€12.09

28.99%

500+

€11.56

32.13%

1000+

€10.45

38.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
602