EZO

EZO Miniature ball bearing Stainless steel Closure on both sides 601 X 2Z VA

  • ERIKS:12478286
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€24.18/ pieceexcl. VAT

€29.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.18

-

50+

€21.92

9.37%

100+

€19.33

20.08%

200+

€18.67

22.79%

500+

€17.89

26.03%

1000+

€16.45

31.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
601