

€44.08/ pieceexcl. VAT
€53.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 30 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 19 mm |
Width | 10 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 3.65 kN |
Static load rating | 1.7 kN |
With sealing | Yes |