EWELLIX

EWELLIX Telescopic Pillar 700mm 42mm/s TLT10-C274F-000

  • ERIKS:13216617
  • Manufacturer:7316575308711
Image 1
Save to list

€2,464.69/ pieceexcl. VAT

€2,982.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-C274F-000
Stroke
700 mm
Speed
42 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40