EWELLIX

EWELLIX Telescopic Pillar 600mm 19mm/s TLT10-A264F-000

  • ERIKS:13216588
  • Manufacturer:7316573846000
Image 1
Save to list

2.565,93 €/ pieceexcl. VAT

3.104,78 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-A264F-000
Stroke
600 mm
Speed
19 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40