EWELLIX

EWELLIX Telescopic Pillar 600mm 16mm/s TLT10-A164F-000

  • ERIKS:13216614
  • Manufacturer:7316575081904
Image 1
Save to list

€2,498.93/ pieceexcl. VAT

€3,023.71incl. VAT

Estimated delivery date - 29/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-A164F-000
Stroke
600 mm
Speed
16 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40