EWELLIX

EWELLIX Telescopic Pillar 6.5A 200mm 14mm/s TLG10-AA24F-000

  • ERIKS:13424642
Image 1
Save to list

€1,280.84/ pieceexcl. VAT

€1,549.82incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLG
Manufacturer ID
TLG10-AA24F-000
Stroke
200 mm
Speed
14 mm/s
Nominal voltage
24 V
Nominal current
6.5 A
Temperature range
from 10 to 40 °C
Protection class
IP30