EWELLIX

EWELLIX Telescopic Pillar 500mm 19mm/s TLT10-A254F-000

  • ERIKS:13216619
  • Manufacturer:7316575318956
Image 1
Save to list

€2,466.82/ pieceexcl. VAT

€2,984.85incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-A254F-000
Stroke
500 mm
Speed
19 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40