EWELLIX

EWELLIX Telescopic Pillar 400mm 42mm/s TLT10-C244F-000

  • ERIKS:13216605
  • Manufacturer:7316574689552
Image 1
Save to list

€2,209.32/ pieceexcl. VAT

€2,673.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-C244F-000
Stroke
400 mm
Speed
42 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40