EWELLIX

EWELLIX Telescopic Pillar 400mm 19mm/s TLT10-A244F-000

  • ERIKS:13216564
  • Manufacturer:7316573840398
Image 1
Save to list

€2,386.90/ pieceexcl. VAT

€2,888.15incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-A244F-000
Stroke
400 mm
Speed
19 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40