EWELLIX

EWELLIX Telescopic Pillar 400mm 16mm/s TLT10-A144F-000

  • ERIKS:13216590
  • Manufacturer:7316573846710
Image 1
Save to list

2.318,65 €/ pieceexcl. VAT

2.805,57 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-A144F-000
Stroke
400 mm
Speed
16 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40