EWELLIX

EWELLIX Telescopic Pillar 300mm 42mm/s TLT10-C234F-000

  • ERIKS:13216571
  • Manufacturer:7316573843337
Image 1
Save to list

€2,145.36/ pieceexcl. VAT

€2,595.89incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-C234F-000
Stroke
300 mm
Speed
42 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40