EWELLIX

EWELLIX Telescopic Pillar 300mm 16mm/s TLT10-A134F-000

  • ERIKS:13216607
  • Manufacturer:7316574927111
Image 1
Save to list

€2,247.48/ pieceexcl. VAT

€2,719.45incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
TLT
Manufacturer ID
TLT10-A134F-000
Stroke
300 mm
Speed
16 mm/s
Nominal voltage
24 V
Temperature range
from 10 to 40 °C
Protection class
IP40