

€91.15/ pieceexcl. VAT
€110.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LEAS |
Shaft diameter | 8 mm |
Height | 23 mm |
Width | 12 mm |
Length | 65 mm |
Shaft height | 12.5 mm |