EWELLIX

EWELLIX Tandem Linear ball bushing unit Closed LTBR 25

  • ERIKS:24025017
  • Manufacturer:7316571630151
Image 1
Tandem unit with two LBBR linear bearings behind each other (ISO series 1) available from 12 to 50 mm. Non-sealed version used for linear tables of any width.
Save to list

€169.68/ pieceexcl. VAT

€205.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LTBR
Shaft diameter
25 mm
Height
54 mm
Width
62 mm
Length
85 mm
Model
Closed
Relubrication facility
No
With sealing
No
Related products
Product Image

EWELLIX Shaft support block LSNS 25

  • Eriks:23773323
  • Manufacturer:2201573

€99.16/ pieceexcl. VAT

€119.98incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 25 A

  • Eriks:23773334
  • Manufacturer:2201585

€149.72/ pieceexcl. VAT

€181.16incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSHS 25

  • Eriks:23773322
  • Manufacturer:2201572

€75.56/ pieceexcl. VAT

€91.43incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEBS 25 A

  • Eriks:23773344
  • Manufacturer:2201600

€116.95/ pieceexcl. VAT

€141.51incl. VAT

Estimated delivery date - 11/11/2026