EWELLIX

EWELLIX Shaft support with bore holes LRCB 20

  • ERIKS:23773351
  • Manufacturer:7316577656094
Image 1
LRCB/LRCC shaft supports to fit open type linear ball bearing units (ISO series 3).For heavily loaded linear bearing units and/or long track lengths, we recommend the use of shaft supports to eliminate shaft bending. For these applications, continuous or at least partial support of the shaft is necessary. LRCB/LRCC offers shaft supports for shaft diameters ranging from 12 to 80 mm. There are two types of shaft support: the LRCB with predrilled holes and the LRCC without holes. Note: Shaft supports require the use of open design linear bearing units. To be mounted at the shaft for unlimited axial stroke. Supplied with mounting holes in 600 mm standard length.
Save to list

€107.08/ pieceexcl. VAT

€129.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LRCB
Shaft diameter
20 mm
Length
600 mm
With drilled holes
Yes
Drilling hole distance
100 mm
Shaft height
32 mm
Width
52 mm
Material
Aluminium