

€38.14/ pieceexcl. VAT
€46.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LSCS |
Shaft diameter | 16 mm |
Height | 35.5 mm |
Width | 15 mm |
Length | 56 mm |
Shaft height | 20 mm |